Breaker, 40A, 2P, 480Y/277VAC, 96VDC, Ring Terminals, Trip Curve D

Item #: 74880

Cat #: 1489-A2D400

UPC: 781180896668

to view pricing and more.
Documents & Guides
Breaker, 40 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D

Overview

Breaker, 40 Amp, 2-Pole, 480Y/277 Volt AC, 96 Volt DC, Lug-In/Lug-Out, Din Rail, Trip Curve D
Also known as: 781180896668, 1489-A2D400

Specifications

Poles: 2
Family / Style: 1489
Mounting: DIN Rail
Volts DC: 96
Amps: 40
Volts AC: 240
Type: Trip Curve D
Interrupt Rating AC: 14 kA
Poles: 2
Mounting: DIN Rail
Amps: 40
Type: Trip Curve D
Family / Style: 1489
Volts DC: 96
Volts AC: 240
Interrupt Rating AC: 14 kA