This product may not be available in all locations.
Operator Interface, Panelview, Touch Screen, 10.4", TFT Color, 24V DC
Item #:
748852
Cat #:
2711P-T10C21D8S
UPC:
885630920528
Sign In or Register to view pricing and more.
Documents & Guides
PanelView Plus 7 Standard Terminal, Touch Screen, 10.4 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model
Overview
PanelView Plus 7 Standard Terminal, Touch Screen, 10.4 Inches, TFT Color, Single Ethernet, 24 Volt DC, Windows CE OS License, Standard Model
Our Bulletin 2711P PanelView™ Plus 7 Graphic Terminals are available in standard and performance versions. Our performance versions are available in conformal coat, stainless steel and on-machine (ArmorView™ Plus 7) options, offering flexibility to meet your specific needs. You can use FactoryTalk® View Machine Edition to build your application, help simplify configuration and strengthen your Integrated Architecture® solution. These terminals include Ethernet connectivity and enable you to monitor applications from remote locations with VNC and FactoryTalk ViewPoint connectivity.
Also known as: 885630920528, 2711P-T10C21D8S
Specifications
Volts DC: | 24 |
Size: | 10.4 in |
Type: | Operator Interface |
Volts DC: | 24 |
Type: | Operator Interface |
Size: | 10.4 in |
Customer Reviews
No reviews for this product
(0)