One-Hole, Offset Floating Tongue Lug

Item #: 748861

Cat #: CBA70-14-CY

UPC: 074983582273

to view pricing and more.
Documents & Guides
One-hole, copper, single barrel, offset floating tongue lug, #14 - #4 AWG, 1/4" (6.4mm) stud hole.

Overview

One-hole, copper, single barrel, offset floating tongue lug, #14 - #4 AWG, 1/4" (6.4mm) stud hole.
Also known as: 074983582273, CBA70-14-CY

Specifications

Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 14 - 4
Stud Size: 1/4 in
Material: Copper
Allowable Gauge Range: 14 - 4
Mounting: 1-Hole
Stud Size: 1/4 in