Breaker, 5A, 1P, 277VAC

Item #: 74896

Cat #: 1489-A1C050

UPC: 781180895814

to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve C, 5 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve C, 5 Amp, 277 VAC
Also known as: 781180895814, 1489-A1C050

Specifications

Family / Style: 1489
Amps: 5
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Family / Style: 1489
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Amps: 5
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA