Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 600 x 155mm

Item #: 748996

Cat #: LWC236016SS

UPC: 783510110451

to view pricing and more.
Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 600 x 155mm, Stainless Steel Type 304

Overview

Instrumentation Box, NEMA 4x, Hinged Window/Cover, 230 x 600 x 155mm, Stainless Steel Type 304

When applications require mounting electrical components the full width of the enclosure, the landscape orientation of this aesthetic InLine Enclosure makes this possible. The full-width mounting brackets can be drilled anywhere along their length, providing maximum mounting flexibility.

Also known as: 783510110451, LWC236016SS

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Height: 6.720 in
Width: 23.620 in
Depth: 6.100 in
Material: Stainless Steel 304
Finish: Brushed #4
IP/NEMA Rating: IP66, NEMA 4X
Width: 23.620 in
Material: Stainless Steel 304
Height: 6.720 in
Depth: 6.100 in
Finish: Brushed #4