
1-Light Mini-Pendant, 100W, A19, 120V, Autumn Bronze Finish
Item #:
749090
Cat #:
6190401-715
UPC:
785652242748
Sign In or Register to view pricing and more.
Documents & Guides
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Autumn Bronze Finish, Café Tint Glass, Safety Listed for Damp Location
Overview
One Light Mini-Pendant, 100 Watt, A19, 120 Volt, Autumn Bronze Finish, Café Tint Glass, Safety Listed for Damp Location
Also known as: 785652242748, 6190401-715
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 120 |
Material: | Steel |
Diameter: | 4 in |
Color: | Bronze |
Type: | Mini Pendant |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Diameter: | 4 in |
Type: | Mini Pendant |
Wattage: | 100 |
Material: | Steel |
Color: | Bronze |
Customer Reviews
No reviews for this product
(0)