LBACKUP WPLED 26W WARM LED EMERGY BATT 120V TO 277V BRONZE

Item #: 749206

Cat #: WPLED26Y/E

UPC: 019813033419

Sign In or Register to view pricing and more.
Documents & Guides
Backup battery UL 924 listed UL listed for wet locations. 90 minutes illumination time during power interruption. Includes test switch and charge indicator light. Universal input voltage. 5-year warranty.

Overview

Backup battery UL 924 listed UL listed for wet locations. 90 minutes illumination time during power interruption. Includes test switch and charge indicator light. Universal input voltage. 5-year warranty.
Also known as: 019813033419, WPLED26Y/E

Specifications

Wattage: 26
Type: LED
Color: Bronze
Wattage: 26
Color: Bronze
Type: LED