5" ICREMLEDHSG27K 900L 120-277

Item #: 749275

Cat #: IC20RLED-G4-09LM-27K-90CRI-MVOLT-ZT

UPC: 661209388261

to view pricing and more.
Documents & Guides
Juno 5in IC920RLEDG4, LED, 900lm, IC Remodel

Overview

Juno 5in IC920RLEDG4, LED, 900lm, IC Remodel
Also known as: 661209388261, IC20RLED-G4-09LM-27K-90CRI-MVOLT-ZT

Specifications

Light Technology: LED
Light Technology: LED