Breaker, 4A, 1P, 277VAC

Item #: 74934

Cat #: 1489-A1C040

UPC: 781180895807

to view pricing and more.
Documents & Guides
Circuit Breaker, 1-Pole, Trip Curve C, 4 Amp, 277 VAC

Overview

Circuit Breaker, 1-Pole, Trip Curve C, 4 Amp, 277 VAC
Also known as: 781180895807, 1489-A1C040

Specifications

Amps: 4
Family / Style: 1489
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Amps: 4
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: 1489
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA