Roller Support - 1-1/2" - 2"

Item #: 749396

Cat #: 01323

UPC: 783310013235

to view pricing and more.
Documents & Guides
Roller Support, Rigid/EMT/IMC Diameter: 1-1/2" - 2", For use with Greenlee 555 Series Benders

Overview

Roller Support, Rigid/EMT/IMC Diameter: 1-1/2" - 2", For use with Greenlee 555 Series Benders

1/2" - 2" IMC rigid roller support

Also known as: 783310013235, 01323, Tri-Five

Specifications

Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Roller Support, Bender
Diameter: 3/4 in, 1/2 in, 1 1/2 in, 1 3/4 in, 1 in, 1 1/4 in, 2 in
Type: Roller Support, Bender