Ladder Type Cable Tray, Nema 20B, 7" Rail Height, 12" Wide, 20' Long, Aluminum

Item #: 749599
Cat #: 57A09-12-240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Ladder Type Cable Tray, Nema 20B, 7 Inch Rail Height, 12 Inches Wide, 20 Inches Long, 9 Inch Rung Spacing, Aluminum

Overview

Ladder Type Cable Tray, Nema 20B, 7 Inch Rail Height, 12 Inches Wide, 20 Inches Long, 9 Inch Rung Spacing, Aluminum
Also known as: 57A09-12-240

Specifications

Width: 24 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Material: Aluminum
Length: 12 ft

Customer Reviews

No reviews for this product
(0)