B569 White Polyester 0.5 In X 100 Ft

Item #: 74970

Cat #: 76618

UPC: 754473766184

to view pricing and more.
Documents & Guides
Brady 76618 Tape Globalmark b569 White Polyester 0.5 In X 100 Ft

Overview

Brady 76618 Tape Globalmark b569 White Polyester 0.5 In X 100 Ft

Hi-Performance Polyester Tape (B-569) has low halide content and is designed for marking stainless steel pipes particularly in harsh environments.

Also known as: 754473766184, 76618

Specifications

Length: 100 ft
Material: Polyester
Color: White
Length: 100 ft
Color: White
Material: Polyester