ENCL PLASTIC GREY CLEAR COVER

Item #: 749940

Cat #: Q181310ABECC

UPC: 783510179595

to view pricing and more.
Documents & Guides
QLine E, Type 4X, Clear Cover, Material: Polycarbonate

Overview

QLine E, Type 4X, Clear Cover, Material: Polycarbonate

QLINE™ E Enclosures house larger controls, provide additional size-range options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, they are functional in corrosive environments and can withstand occasional submersion. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.

Also known as: 783510179595, Q181310ABECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: ABS
IP/NEMA Rating: IP66, NEMA 4
Material: ABS