This product may not be available in all locations.

to view pricing and more.
FED MSL1-120G 120VAC GRE
Overview
FED MSL1-120G 120VAC GRE
Also known as: 782979201731, MSL1-120G
Specifications
| Type: | Status Indicator, LED |
| Material: | Polycarbonate |
| Color: | Green |
| Type: | Status Indicator, LED |
| Color: | Green |
| Material: | Polycarbonate |