This product has been discontinued.
This product may not be available in all locations.
Load Center, Main Lug Only, 200A, 120/240VAC, 1P, 60/120, NEMA 1
Item #:
750079
Cat #:
BR60120NL200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Main Lug/Convertible Loadcenter, 25 kAIC, 60-Space, 120 Circuit, Aluminum Bus, NEMA 1
Overview
200 AMP, 120/240V AC, 1-Phase, Main Lug/Convertible Loadcenter, 25 kAIC, 60-Space, 120 Circuit, Aluminum Bus, NEMA 1
Also known as: BR60120NL200
Specifications
Amps: | 200 |
Mounting: | Flush, Surface |
Circuits: | 120 |
IP/NEMA Rating: | NEMA 1 |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Spaces: | 60 |
Family / Style: | BR |
Amps: | 200 |
Circuits: | 120 |
Phase: | 1 |
Type: | Main Lug |
Family / Style: | BR |
Mounting: | Flush, Surface |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 120/240 |
Spaces: | 60 |
Customer Reviews
No reviews for this product
(0)