12-4 FACC FPLP/MC 1000' REEL

Item #: 750107

Cat #: 1840R60-00

UPC: 077680132543

to view pricing and more.
Documents & Guides
12-4 FACC FPLP/MC 1000' REEL

Overview

12-4 FACC FPLP/MC 1000' REEL

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680132543, 1840R60-00

Specifications

Volts AC: 300
Length: 1000 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Conductors: 4
Stranding: Solid
Volts AC: 300
Gauge: 12 AWG
Jacket: Aluminum
Stranding: Solid
Length: 1000 ft
Material: Copper
Conductors: 4