A-B 800H-FRXT9D4 30mm Push-Pull Dev

Item #: 750118

Cat #: 800H-FRXT9D4

UPC: 662073662976

to view pricing and more.
ALB 800H-FRXT9D4 30MM PUSH-PU

Overview

ALB 800H-FRXT9D4 30MM PUSH-PU
Also known as: 662073662976, 800H-FRXT9D4

Specifications

Type: Renewable
Amps: 100
Standards: Build America Buy America Compliant
Type: Renewable
Standards: Build America Buy America Compliant
Amps: 100