This product has been discontinued.

2' 8.5W T8 LED Lamp, 35K
Item #: 750320
Cat #: 8.5T8/24-3500-IF-10/1
UPC: 046677452025
to view pricing and more.
Documents & Guides
LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 900 (LBF); 1040 (NBF); 1170 (HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 8.5W, 120-277 & 347V, Bulb: T8, Length: 24", Base: Medium Bi-Pin (G13), Lumens: 900 (LBF); 1040 (NBF); 1170 (HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs.
Also known as: 046677452025, 8.5T8/24-3500-IF-10/1
Specifications
| Lumens: | 1170, 1050, 1040, 900 |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 347 |
| Length: | 24 in , 2 ft |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | LED |
| Base: | Medium Bi-Pin (G13) |
| Type: | Ballast Compatible (Type A) |
| Volts AC Range: | 120 - 277 |
| Standards: | DLC Listed (Standard) |
| Lumens: | 1170, 1050, 1040, 900 |
| Volts AC: | 347 |
| Color Temperature: | 3500 (Neutral White) |
| Base: | Medium Bi-Pin (G13) |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 82 |
| Length: | 24 in , 2 ft |
| Light Technology: | LED |
| Type: | Ballast Compatible (Type A) |
| Standards: | DLC Listed (Standard) |