Pressure Switch, Electromechanical, 10A, 120/240VAC, 250VDC, 475PSI

Item #: 75034
Cat #: 9012GNG5
UPC: 78590147644
Sign In or Register to view pricing and more.
Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 475 PSI, 3 - 150 PSI Range, 4.2 - 22 PSI Differential, NEMA 1

Overview

Pressure Switch, Electromechanical, 10 Amp, 120/240 Volt AC, 250 Volt DC, 475 PSI, 3 - 150 PSI Range, 4.2 - 22 PSI Differential, NEMA 1
Also known as: 78590147644, 9012GNG5

Specifications

Volts DC: 250
Amps: 10
Type: Pressure Switch, Electromechanical
Volts AC: 120, 240
Mounting: Conduit
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13
Range: 3 - 150 PSI, 475 PSI, 4.200 - 22 PSI
Volts DC: 250
Type: Pressure Switch, Electromechanical
Mounting: Conduit
IP/NEMA Rating: NEMA 4X, NEMA 13
Amps: 10
Volts AC: 120, 240
Standards: California Proposition 65
Range: 3 - 150 PSI, 475 PSI, 4.200 - 22 PSI

Customer Reviews

No reviews for this product
(0)