This product has been discontinued.

13W PAR30L LED Lamp, 30K
Item #: 750489
Cat #: LED13PAR30LN/DIM/830/NFL25/G3
UPC: 046135787874
to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78787
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78787
Also known as: 046135787874, LED13PAR30LN/DIM/830/NFL25/G3
Specifications
| Color Temperature: | 3000 (Warm White) |
| Lumens: | 850 |
| Base: | Medium Screw (E26) |
| Wattage: | 13 |
| Color Rendering Index (CRI): | 82 |
| Shape: | PAR30L (Sealed Beam Long) |
| Volts AC: | 120 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Angle: | 25° |
| Color Temperature: | 3000 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Dimmable: | Yes |
| Lumens: | 850 |
| Wattage: | 13 |
| Shape: | PAR30L (Sealed Beam Long) |
| Light Technology: | LED |
| Angle: | 25° |