FUSE LK CPS K 025A NRB 23"

Item #: 750502

Cat #: FL11K25

UPC: 051712125109

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Cooper Power series Edison fuse link, 25A, Fast-acting, EEI-NEMA - FL11K25

Overview

Eaton Cooper Power series Edison fuse link, 25A, Fast-acting, EEI-NEMA - FL11K25

Eaton's Cooper Power series fuse links can be applied to a variety of applications requiring overcurrent protection of distribution systems and equipment. When properly coordinated with other overcurrent protective devices, sectionalizing to isolate faulted feeder branches or equipment can be accomplished. Kearney fuse links are available in a variety of types offering a wide selection of operating characteristics.

Also known as: 051712125109, FL11K25

Specifications

Diameter: 0.750 in
Speed: Fast Acting
Amps: 25
Type: Fuse Link
Diameter: 0.750 in
Amps: 25
Speed: Fast Acting
Type: Fuse Link