FUJ FRN500G1S-4U MEGA INVERTER

Item #: 750503

Cat #: FRN500G1S-4U

UPC:

to view pricing and more.
FUJ FRN500G1S-4U MEGA INVERTER 500HP 480V

Overview

FUJ FRN500G1S-4U MEGA INVERTER 500HP 480V
Also known as: FRN500G1S-4U

Specifications

Mounting: Side, External
Type: SPD
Interrupt Rating DC: 300
IP/NEMA Rating: NEMA 4
Mounting: Side, External
Interrupt Rating DC: 300
Type: SPD
IP/NEMA Rating: NEMA 4