Cord Clip, Adh., .38" (9.7mm) Bundle, BL

Item #: 7506

Cat #: ACC38-A-C20

UPC: 074983584888

to view pricing and more.
Documents & Guides
Adhesive backed cord clip, .38" (9.7mm) bundle, black, standard package.

Overview

Adhesive backed cord clip, .38" (9.7mm) bundle, black, standard package.
Also known as: 074983584888, ACC38-A-C20

Specifications

Color: Black
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Black
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in