Drive, Adjustable Frequency, 8.0A, Frame 0, 5.0HP, 480VAC

Item #: 75064

Cat #: 20BD8P0A3AYNANC0

UPC: 820919094682

to view pricing and more.
Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback

Overview

Drive, PowerFlex 700, 480 Volt AC, 3-Phase, 8 Amps, 5 Horse Power Normal Duty, 3 Horse Power Heavy Duty, IP20 / Type 1, with Conformal Coating, LCD Display, Full Numeric Keypad, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Second Environment Filter per CE EMC Directive (89/336/EEC), No Communication Module, Vector Control with 24 Volt I/O, No Feedback
Also known as: 820919094682, 20BD8P0A3AYNANC0

Specifications

Phase: 3
Volts DC Control: 24
Volts AC: 480
Horsepower: 5, 3
Volts AC Control: 24
Mounting: Surface
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 8
Phase: 3
Volts AC: 480
Volts AC Control: 24
Type: AC, Drive
Amps: 8
Volts DC Control: 24
Horsepower: 5, 3
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP20