This product may not be available in all locations.
1
more

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 1 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Overview
Miniature Circuit Breaker, Supplementary Protector, Rated Current 3 Amps, 1 Pole, Interrupt Rating 14 kA, Trip Curve K, Electromechanic Tripping Mechanism for Short Circuit Protection, Voltage up to 60/125 VDC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Also known as: 016779826161, S201UDC-Z3
Specifications
| Volts DC: | 60 |
| Mounting: | DIN Rail |
| Poles: | 1 |
| Amps: | 3 |
| Type: | Trip Curve Z |
| Interrupt Rating DC: | 14 kA |
| Volts DC: | 60 |
| Poles: | 1 |
| Type: | Trip Curve Z |
| Mounting: | DIN Rail |
| Amps: | 3 |
| Interrupt Rating DC: | 14 kA |