150W LED Floodlight, 51K

Item #: 750659

Cat #: FLL-28L

UPC: 785988030934

to view pricing and more.
Documents & Guides
LED Floodlight, 100W, 120 to 277VAC, 5100K

Overview

LED Floodlight, 100W, 120 to 277VAC, 5100K
Also known as: 785988030934, FLL-28L

Specifications

Color Temperature: 5100 (Bright White)
Wattage: 100
Volts AC: 120, 277
Light Technology: LED
Color Temperature: 5100 (Bright White)
Volts AC: 120, 277
Wattage: 100
Light Technology: LED