V301824 800A 1300V FUSE

Item #: 750719

Cat #: A130URD73LI0800

UPC: 605340347237

to view pricing and more.
Documents & Guides
No Documents Available
V301824 800A 1300V FUSE

Overview

V301824 800A 1300V FUSE
Also known as: 605340347237, A130URD73LI0800

Specifications

Amps: 800
Size: 73
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Speed: Extreme Fast Acting
Amps: 800
Mounting: Bolt On
Class: aR
Size: 73
Interrupt Rating AC: 200 kA
Speed: Extreme Fast Acting