Punch Unit

Item #: 750731

Cat #: 60177

UPC: 783310601777

to view pricing and more.
Punch Unit, Square, 4.125 Inch Length X 4.125 Inch Width Size, Minimum Pilot Hole Diameter: 1.188 IN, Hydraulic, Capacity:10 GA Mild Steel, Hole Size: 4 1/8 IN

Overview

Punch Unit, Square, 4.125 Inch Length X 4.125 Inch Width Size, Minimum Pilot Hole Diameter: 1.188 IN, Hydraulic, Capacity:10 GA Mild Steel, Hole Size: 4 1/8 IN
Also known as: 783310601777, 60177

Specifications

Width: 4.125 in
Size: 4 1/8 in
Type: Punch
Material: Steel
Diameter: 1.188 in
Length: 4.125 in
Width: 4.125 in
Type: Punch
Diameter: 1.188 in
Size: 4 1/8 in
Material: Steel
Length: 4.125 in