Transformer, Dry Type, 3PH, 45kVA, 480D x 208Y/120, Floor Mount

Item #: 75075

Cat #: EE45T3H

UPC: 785901671770

to view pricing and more.
Transformer, Dry Type, 3PH, 45kVA, 480D x 208Y/120, Floor MountTransformer, Dry Type, Energy Efficient, 3-Phase, 45 kVA, 480 Delta x 208Y/120, Floor Mount

Overview

Transformer, Dry Type, 3PH, 45kVA, 480D x 208Y/120, Floor MountTransformer, Dry Type, Energy Efficient, 3-Phase, 45 kVA, 480 Delta x 208Y/120, Floor Mount
Also known as: 785901671770, EE45T3H

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 45kVA
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Type: Dry Type Transformer
Standards: California Proposition 65
Primary Voltage: 480 Delta