Drive, Adjustable Frequency, 248A, 480VAC, 3PH, 200HP ND, 150HP HD

Item #: 75081

Cat #: 20BD248A0AYNAND0

UPC: 820919205248

to view pricing and more.
Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, , 480 Volt AC, 3-Phase, IP20/NEMA 1, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Vector Control with 120 Volt AC I/O

Overview

Drive, PowerFlex 700, Adjustable Frequency, 248 Amp, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, , 480 Volt AC, 3-Phase, IP20/NEMA 1, Brake IGBT Installed, Without Drive Mounted Brake Resistor, Vector Control with 120 Volt AC I/O

Our PowerFlex® 700 AC Drives are available in a wide range of horsepower ratings. These drives control three-phase induction motors in applications with requirements ranging from the simplest speed control to the most demanding torque control. The PowerFlex 700 drives offers application-specific features and parameters for lifting, oil wells, and speed and positioning applications.

Also known as: 820919205248, 20BD248A0AYNAND0

Specifications

Volts AC Control: 120
Phase: 3
Volts AC: 480
Type: AC, Drive
IP/NEMA Rating: NEMA 1, IP20
Amps: 248
Horsepower: 150, 200
Volts AC Control: 120
Volts AC: 480
IP/NEMA Rating: NEMA 1, IP20
Horsepower: 150, 200
Phase: 3
Type: AC, Drive
Amps: 248