This product may not be available in all locations.
2
more

Pressure Switch, Water, 20-40PSI Operating , 15-30PSI Differential
Item #: 75113
Cat #: 9013FSG2J20
UPC: 389119057083
to view pricing and more.
Documents & Guides
Pressure Switch, Water, 220 Max PSI, 20 - 40 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole
Overview
Pressure Switch, Water, 220 Max PSI, 20 - 40 PSI Operating , 15 - 30 PSI Differential, 575 Volt AC, Diaphragm Operator, 2-Pole
Also known as: 389119057083, 9013FSG2J20
Specifications
| Poles: | 2 |
| Type: | Pressure Switch, Water, DPST, Electromechanical |
| IP/NEMA Rating: | NEMA 1 |
| Mounting: | Conduit |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |
| Range: | 15 - 30 PSI, 20 - 40 PSI, 220 PSI |
| Poles: | 2 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 575 |
| Range: | 15 - 30 PSI, 20 - 40 PSI, 220 PSI |
| Type: | Pressure Switch, Water, DPST, Electromechanical |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |