Starter, Compact, 12A,110/120VAC Coil, 1NO Contact,6.3-10A

Item #: 75128

Cat #: 190S-BND2-CC10C

UPC: 611320307610

to view pricing and more.
Documents & Guides
Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 6.3 - 10 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

Overview

Starter, Compact, 9 Amp, 110/120 Volt AC Coil, 1 Normally Open Contact, Side Mount, 6.3 - 10 Amp Breaker Range, 1 Normally Open, 1 Normally Closed, Auxiliary Contacts, Rotary Knob

190E Eco Starter / 190S MCS Compact Starter, 100-C12, Common Open Type, 1 N.O. 0 N.C., 140M-C2E (C-Frame), High Break, Internal Auxiliary Contact 1 N.O. + 1 N.C., 6.3 - 10 A, 110V 50Hz / 120V 60Hz

Also known as: 611320307610, 190S-BND2-CC10C

Specifications

Volts AC Control: 110/120
Poles: 3
Type: Starter, Compact
Mounting: DIN Rail
Amps: 12
Volts AC: 600
Amps Range: 6.300 - 10
Volts AC Control: 110/120
Type: Starter, Compact
Amps: 12
Amps Range: 6.300 - 10
Poles: 3
Mounting: DIN Rail
Volts AC: 600