This product may not be available in all locations.

to view pricing and more.
Documents & Guides
Extended Pushbutton, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.
Overview
Extended Pushbutton, M2222.5 mm, Non-metallic Heavy-Duty Pushbutton Operator, M22 Series, Non-illuminated, Extended, Red, Silver Bezel, Maintained, No Light Unit. NEMA Rating: 4X, 13.
Eaton pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 786685274652, M22-DRL-R
Specifications
| Color: | Red |
| Type: | Flush, Maintained, Illuminated |
| Family / Style: | M22 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |
| Color: | Red |
| Family / Style: | M22 |
| Type: | Flush, Maintained, Illuminated |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |