Flood Light, LED, 1-Light, 125W, 120-277V, White

Item #: 751618

Cat #: FXLED125TYW

UPC: 019813926711

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16507, CRI: 71, Color Temperature: 3000K, Color: White, Mount: Trunnion, Replaces 320 Watt Metal Halide

Overview

Flood Light, LED, 1-Light, 125 Watt, 120-277 Volt, Lumens: 16507, CRI: 71, Color Temperature: 3000K, Color: White, Mount: Trunnion, Replaces 320 Watt Metal Halide
Also known as: 019813926711, FXLED125TYW

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 125
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 17594
Color Temperature: 3000 (Warm White)
Mounting: Trunnion
Light Technology: LED
Wattage: 125
Color: White
Lumens: 17594