This product may not be available in all locations.

Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range
Item #: 75191
Cat #: 9013FHG19J55X
UPC: 785901050087
to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF External Flange Fitting, 2-Way Pressure Release Valve
Overview
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF External Flange Fitting, 2-Way Pressure Release Valve
Also known as: 785901050087, 9013FHG19J55X
Specifications
| Poles: | 2 |
| Type: | Pressure Switch, Air Only |
| Range: | 30 PSI, 70 - 150 PSI |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 575 |
| Standards: | California Proposition 65 |
| Poles: | 2 |
| Range: | 30 PSI, 70 - 150 PSI |
| Volts AC: | 575 |
| Type: | Pressure Switch, Air Only |
| IP/NEMA Rating: | NEMA 1 |
| Standards: | California Proposition 65 |