This product may not be available in all locations.
Pressure Switch, Type 1 Enclosure, 70 - 150 PSI, Adjustable Range
Item #:
75207
Cat #:
9013FHG12J52
UPC:
78590103564
Sign In or Register to view pricing and more.
Documents & Guides
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting
Overview
Pressure Switch, Type 1 Enclosure, Nitrile Diaphragm, 70 - 150 PSI, Adjustable Operating Range, 30 PSI, Fixed Differential, 150 PSI Maximum Pressure, 575 Volt AC, 2-Pole Single Throw, 1/4 Inch NPSF Internal Flange Fitting
Also known as: 78590103564, 9013FHG12J52
Specifications
Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
Poles: | 2 |
Type: | Pressure Switch, Air Only, DPST |
IP/NEMA Rating: | NEMA 1 |
Volts AC: | 575 |
Standards: | California Proposition 65 |
Range: | 150 PSI, 30 PSI, 70 - 150 PSI |
Type: | Pressure Switch, Air Only, DPST |
Volts AC: | 575 |
Poles: | 2 |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)