This product may not be available in all locations.

PRESSURE SWITCH 480VAC 10AMP G +OPTIONS
Item #: 75214
Cat #: 9012GAW1
UPC: 785901025078
to view pricing and more.
Documents & Guides
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 F,0.2...10 psi,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,10 psi,120 operating cycles per minute (max),Adjustable Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
Overview
Square D,PRESSURE SWITCH 480VAC 10AMP G +OPTIONS,-10...185 F,0.2...10 psi,0.25 inch 18 NPTF conforming to UL 508,0.5 inch NPT conduit entrance,10 psi,120 operating cycles per minute (max),Adjustable Differential,NEMA 4/4X/13,Pressure Switch,SPDT (isolated),Single Stage,UL, CSA, IEC, CE-marked,Water tight, Dust tight, Oil tight and Corrosion Resistant (Indoor/Outdoor),air-hydraulic oil (-40...250 ¦F)-non-corrosive liquids-non-corrosive gas
pressure switch 9012G - adjustable scale - 2 thresholds - 0.2 to 10 psig
Also known as: 785901025078, 9012GAW1
Specifications
| Volts DC: | 250 |
| Amps: | 10 |
| Type: | Pressure Switch, Electromechanical |
| Volts AC: | 120, 240 |
| Mounting: | Conduit |
| Standards: | California Proposition 65 |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |
| Range: | 0.200 - 10 PSI, 100 PSI |
| Volts DC: | 250 |
| Type: | Pressure Switch, Electromechanical |
| Mounting: | Conduit |
| IP/NEMA Rating: | NEMA 4X, NEMA 13 |
| Amps: | 10 |
| Volts AC: | 120, 240 |
| Standards: | California Proposition 65 |
| Range: | 0.200 - 10 PSI, 100 PSI |