17W PAR38 LED Lamp, 30K

Item #: 752160

Cat #: LED17PAR38/DIM/930/FL40/P3

UPC: 046135784651

to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78465

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 94, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Standard Case Qty: 6 Sylvania Part # 78465
Also known as: 046135784651, LED17PAR38/DIM/930/FL40/P3

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 94
Base: Medium Screw (E26)
Lumens: 1050
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Color Rendering Index (CRI): 94
Lumens: 1050
Wattage: 17
Light Technology: LED
Angle: 40°