Contactor, 156A, 3P, 460VAC, 110/127V AC/DC Coil, Open

Item #: 752161

Cat #: CK08CE311J

UPC: 425095131383

to view pricing and more.
Documents & Guides
Contactor, 156 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open

Overview

Contactor, 156 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC/DC Coil, Open
Also known as: 425095131383, CK08CE311J

Specifications

Poles: 3
Amps: 156
Type: Contactor, IEC Non-Reversing
Volts AC: 460
Volts AC Control: 110/127
Volts DC Control: 110/127
Poles: 3
Type: Contactor, IEC Non-Reversing
Volts AC Control: 110/127
Amps: 156
Volts AC: 460
Volts DC Control: 110/127