This product has been discontinued.
M18™™ Fuel 1” SDS Plus Rotary Hammer W/ DE Kit
Item #:
752241
Cat #:
2712-22DE
UPC:
045242303595
Sign In or Register to view pricing and more.
Documents & Guides
M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ Xc High Capacity Lithium Batteries, (1) Hammervac Dedicated Dust Extractor, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Overview
M18™, Cordless, Rotary Hammer, Rpm: 0 - 1400, Bpm: 0 - 4900, Impact Energy: 1.7 Ft-Lbs, Voltage: 18V, Chuck: 1" SDS Plus, Weight: 8.5 Lbs, Includes: (2) M18™ Xc High Capacity Lithium Batteries, (1) Hammervac Dedicated Dust Extractor, Charger, Side Handle, Depth Rod, Carrying Case & Rotary Hammer
Powered by FUEL technology, the M18™ FUEL 1” SDS Plus Rotary Hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE Brushless Motor Provides 1.7 ft-lbs of impact energy, 0-1,400 RPM, and 0-4,900 BPM. The Milwaukee REDLITHIUM XC5.0 Battery Packs provide all day work on one charge, 20% more power, and 2X more life than standard Lithium-Ion batteries. REDLINK PLUS Intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.Milwaukee HAMMERVAC Dedicated Dust Extractor (2712-DE) features an inline dedicated design engineered to connect directly to and be power by the M18™ FUEL 1” SDS Plus Rotary Hammer (2712-22). This design allows for a very compact HAMMERVAC and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.
Also known as: 045242303595, 2712-22DE
Specifications
Volts DC: | 18 |
Type: | Lithium Battery |
Volts DC: | 18 |
Type: | Lithium Battery |
Customer Reviews
No reviews for this product
(0)