REXEL logo

VIZ-PRO 5PT BREAKAWAY VEST YELLOW X-LARGE

Item #: 752479
Cat #: AV5-13L1L
UPC: 879501005278
Sign In or Register to view pricing and more.
LFT AV5-13L1L VIZ-PRO 5PT BRE

Product Overview

LFT AV5-13L1L VIZ-PRO 5PT BRE
Also known as: 879501005278, AV5-13L1L

Documents

No Documents Available
Frequently Bought Together (25)
3M
H-701R-UV-EA H-700 Series White Hard Hat, Short Brim, 4-Point Rachet Suspension
Lift Safety
AV5-13LL VIZ-PRO 5PT BREAKAWAY VEST YELLOW LARGE
Multiple
THHN4STRGRN-CUT 4 AWG THHN Stranded Copper, Green, Cut to Length
Klein
670-6 Offset Screwdriver , 3/16" Cabinet Tip
Ideal
30-641 Wire Connector, Type: Winged Twister, 22 to 8 AWG, Tan
Hubbell-Raco
769 4" Square Cover, 2-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Maxis
57-17-72-01 Punch Die Kit
3M
SF201AF-EA Protective Eyewear, Clear lens, 20/cs
BOTTLE-WATER-CASE Bottle Water, 24 Per Case
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Lift Safety
HDF-15NG Hard Hat, Fiber Reinforced Shell, Natural Color
Dottie
TEKPH834 3/4" Self Drilling Screw
Dottie
FW38 Flat Washer, 3/8", Steel
Dottie
WR6158 1-5/8" Drywall Screw
Dottie
1032G 1/4" Hex Slot Ground Screw
Ideal
30-652 Wire Connector, Type: Winged, 18 to 8 AWG, Red
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
Hubbell-Raco
235 4" Square Box, Welded, Metallic, 2-1/8" Deep, TS Bracket
Multiple
THHN4/0STRBLK-CUT 4/0 AWG THHN Stranded Copper, Black, Cut to Length
3M
1700C-BLUE Vinyl Electrical Tape, Blue, 3/4" x 66'
Hubbell-Raco
1335 Rigid Conduit Strap, 1-Hole, 1-1/4", Steel
Arlington
40AST MC/AC/Flex Connector, 3/8", Insulated, Zinc Die Cast
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Ideal
30-073 Wire Connector, 20 to 16 AWG, 600V, Orange
Multiple
THHN3STRBRN-CUT 3 AWG THHN Stranded Copper, Brown, Cut to Length

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)