Controller, 10 Digital Inputs, 6 Digital Relay Outputs, 24VDC

Item #: 75248

Cat #: 1763-L16BBB

UPC: 662074023042

to view pricing and more.
Documents & Guides
Controller, MicroLogix 1100, 10 Digital Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 24 Volt DC

Overview

Controller, MicroLogix 1100, 10 Digital Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 24 Volt DC

With online editing and a built-in 10/100 Mbps EtherNet/IP port for peer-to-peer messaging, the MicroLogix 1100 controller adds greater connectivity and application coverage to the MicroLogix™ family of Allen-Bradley controllers. This next generation controller’s built-in LCD screen displays controller status, I/O status, and simple operator messages; enables bit and integer manipulation; offers digital trim pot functionality, and a means to make operating mode changes

Also known as: 662074023042, 1763-L16BBB

Specifications

Type: Controller
Mounting: Chassis
Volts DC: 24
Circuits: 16
Type: Controller
Volts DC: 24
Mounting: Chassis
Circuits: 16