Safety Cable, Stainless Steel, 48", for Vigilant H2 High Bay

Item #: 752491

Cat #: HBXCAB48

UPC: 056020946972

to view pricing and more.
Documents & Guides
Safety Cable, Stainless Steel, 48", for Vigilant H2 High Bay

Overview

Safety Cable, Stainless Steel, 48", for Vigilant H2 High Bay
Also known as: 056020946972, HBXCAB48

Specifications

Type: Safety Cable
Material: Stainless Steel
Length: 48 in
Type: Safety Cable
Length: 48 in
Material: Stainless Steel