Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
...
Share
Woodhead
P&S 3P 4W 20A/3P 600V RECEPT
Item #: 752498
Cat #: 420R5
UPC: 786788703332
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
P&S 3P 4W 20A/3P 600V RECEPT
View product detail below
Associated
Substitutes
Others Bought
Overview
P&S 3P 4W 20A/3P 600V RECEPT
Also known as:
786788703332, 420R5
Specifications
No Specifications Available
Close
Close and Retry