Category 5e, Robotic TPE, 24/4-UTP, Teal, 300m

Item #: 752541
Cat #: 1585-C8TB-S300
UPC: 612598510313
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter

Overview

Ethernet Media, Unshielded, 4 Twisted Pair, 24 AWG, CAT 5E, Teal, 300 meter, Robotic TPE, 5.6 mm Diameter
Also known as: 612598510313, 1585-C8TB-S300

Specifications

Gauge: 24
Length: 100 m
Volts AC: 300
Color: Teal
Jacket: TPE
Conductors: 4 Pair
Shielding: Unshielded
Stranding: Stranded
Gauge: 24
Volts AC: 300
Jacket: TPE
Shielding: Unshielded
Length: 100 m
Color: Teal
Conductors: 4 Pair
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)