Controller, 10 Digital Inputs, 6 Digital Relay Outputs, 120/240VAC

Item #: 75262

Cat #: 1763-L16AWA

UPC: 662074023028

to view pricing and more.
Controller, MicroLogix 1100, 10 Digital Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 120/240 Volt AC

Overview

Controller, MicroLogix 1100, 10 Digital Inputs, 6 Relay Contact Outputs, 8 kByte, Battery Backed, RAM Memory, 120/240 Volt AC

With online editing and a built-in 10/100 Mbps EtherNet/IP port for peer-to-peer messaging, the MicroLogix 1100 controller adds greater connectivity and application coverage to the MicroLogix™ family of Allen-Bradley controllers. This next generation controller’s built-in LCD screen displays controller status, I/O status, and simple operator messages; enables bit and integer manipulation; offers digital trim pot functionality, and a means to make operating mode changes

Also known as: 662074023028, 1763-L16AWA

Specifications

Type: Controller
Mounting: Chassis
Volts AC: 120, 240
Circuits: 16
Type: Controller
Volts AC: 120, 240
Mounting: Chassis
Circuits: 16