Cable, Motor Power and Brake, TPE, Standard, Black, 5m

Item #: 75268

Cat #: 2090-XXNPMF-16S05

UPC: 820919854804

to view pricing and more.
Documents & Guides
Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 5 meter

Overview

Cable, Motor Power, and Brake, Standard Non-Flex, TPE, Black, 4 Conductor, 16 AWG, Shielded, for 3-Phase Power, with 4 Conductor, 18 AWG, Shielded, for Motor Brake and Spares, 5 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-XXNPMF-16S05 from Rockwell Automation® is a Kinetix drive 5 M standard cable. Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.

Also known as: 820919854804, 2090-XXNPMF-16S05

Specifications

Type: Motor Power, Cable, Brake
Gauge: 18 AWG
Length: 5 m
Phase: 1
Type: Motor Power, Cable, Brake
Length: 5 m
Gauge: 18 AWG
Phase: 1