A-B 800T-B5 30mm Momentary Push But

Item #: 752680

Cat #: 800T-B5

UPC: 662073327035

to view pricing and more.
Documents & Guides
ALB 800T-B5 30MM MOMENTARY PU

Overview

ALB 800T-B5 30MM MOMENTARY PU
Also known as: 662073327035, 800T-B5

Specifications

Family / Style: 800T
Type: Pushbutton
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Pushbutton