Transient Discriminating Surge Diverter, 20 kA Three Mode, 220-240 VAC Un, Remote Contacts

Item #: 752739

Cat #: TDS1301TR240

UPC: 782856621744

to view pricing and more.
Documents & Guides
Transient Discriminating Surge Diverter, 20 kA Three Mode, 220-240 VAC Un, Remote Contacts

Overview

Transient Discriminating Surge Diverter, 20 kA Three Mode, 220-240 VAC Un, Remote Contacts

Transient Discriminating (TD) technology helps ensure reliable and continued operation during sustained and abnormal over-voltage events.

Also known as: 782856621744, TDS1301TR240

Features & Benefits

  • 20 kA 8/20 μs surge rating provides robust surge protection
  • TD Technology with thermal disconnect protection
  • Compact package, modular DIN rail mounting for limited space requirements
  • Three modes of protection: L-N, L-PE and N-PE
  • Indication flags and voltage-free contacts provide remote status monitoring

Specifications

Width: 2 in
Mounting: DIN Rail
Material: Thermoplastic
Height: 90 in
IP/NEMA Rating: IP20
Depth: 2.680 in
Width: 2 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Mounting: DIN Rail
Height: 90 in
Depth: 2.680 in