Starter, Combination, Transformer Kit, 50VA, 240-480x120, NEMA 0,1

Item #: 75279

Cat #: CR308XT104A

UPC: 783166390306

to view pricing and more.
Documents & Guides
Starter, Combination, Transformer Kit, 50 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 0,1

Overview

Starter, Combination, Transformer Kit, 50 VA, 220-230-240/440-460-480 x 110-115-120, NEMA Size 0,1
Also known as: 783166390306, CR308XT104A

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 120
Primary Voltage: 240/480
Volt Amps: 50
Secondary Voltage: 120
Type: Industrial Control, Transformer
Primary Voltage: 240/480